Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Moen Cylindrical Arris 18" Grab Bar Bright Chrome, 18" L, Stainless Steel, Bright Chrome YG0818CH

Cylindrical Arris 18" Grab Bar Bright Chrome, 18" L, Stainless Steel, Bright Chrome (Discontinued)

  • Mfr # YG0818CH
  • Zoro # G2167074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG0818CH
Zoro #
G2167074
UPC #
034584022066
Country of Origin
China

Dimensions

Length
18"
Width
2-3/4"
Height
3-1/4"
Bar Length
18"

Details

Finish
Bright Chrome
Type
Cylindrical
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Arris 18" Grab Bar Bright Chrome
Features
Chrome Finish is Highly Reflective For a Mirror Like Look that Works with Any Decorating Style; Grip Pad Provides a Comfortable, Secure Hold

Description

Arris 18 In. Grab Bar Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.