18 x 15.75 Porcelain Vessel Single Bowl Bathroom Sink

  • Mfr # BGCW10RV1618

  • Zoro # G010331443


product price: $235.92
/ea
Free Shipping & Returns

Key Features

Body Material
Porcelain
Mounting Type
Vessel
Overall Length
19.3 in
Overall Width
17.7 in
Bowl Depth
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGCW10RV1618
Zoro #
G010331443
UPC #
26508358351
Country of Origin
China

Dimensions

Overall Length
19.3 in
Overall Width
17.7 in
Bowl Depth
7.2 in

Details

Body Material
Porcelain
Mounting Type
Vessel
Weight
33.45 lb
Application
Bathroom
No. of Bowls
One

Description

  • •Single bowl
  • •Covered under Moen's 5 year limited warranty
  • •No hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.