Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1800 Series 30 x 18 Stainless Steel Undermount Single Bowl Sink

  • Mfr # GS18155

  • Zoro # G610331751


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31.56 in
Mounting Type
Undermount
Body Material
Steel
Finish
Stainless
Overall Width
19.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS18155
Zoro #
G610331751
UPC #
26508376386
Country of Origin
Thailand

Dimensions

Overall Length
31.56 in
Overall Width
19.56 in
Bowl Depth
12.25 in

Details

Mounting Type
Undermount
Body Material
Steel
Finish
Stainless
Includes
Sink template
Weight
15.75 lb
No. of Bowls
One
Color
Silver

Description

  • •Stainless finish coordinates with today's popular kitchen appliances and accessories
  • •Single bowl
  • •Features soundshield(tm), assuring exceptional noise reduction and quiet dependability
  • •Sink template included
  • •Covered under Moen's limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.