1800 Series 30 x 18 Stainless Steel Undermount Single Bowl Sink

  • Mfr # GS18156B

  • Zoro # G510331738


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31.7 in
Mounting Type
Undermount
Body Material
Steel
Finish
Stainless
Overall Width
20.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS18156B
Zoro #
G510331738
UPC #
26508376393
Country of Origin
Thailand

Dimensions

Overall Length
31.7 in
Overall Width
20.1 in
Bowl Depth
8 in

Details

Mounting Type
Undermount
Body Material
Steel
Finish
Stainless
Includes
Sink template
No. of Bowls
One
Color
Silver
Weight
14.85 lb

Description

  • •Stainless finish coordinates with today's popular kitchen appliances and accessories
  • •Single bowl
  • •Features soundshield(tm), assuring exceptional noise reduction and quiet dependability
  • •Sink template included
  • •Covered under Moen's limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.