1800 Series 32 x 19 Stainless Steel Undermount Single Bowl Sink

  • Mfr # GS181020BUX

  • Zoro # G810331735


product price: $719.71
/ea
Free Shipping & Returns

Key Features

Overall Length
35.63 in
Mounting Type
Undermount
Body Material
Steel
Finish
Stainless
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS181020BUX
Zoro #
G810331735
UPC #
26508365939
Country of Origin
Malaysia

Dimensions

Overall Length
35.63 in
Overall Width
24 in
Bowl Depth
13.8 in

Details

Mounting Type
Undermount
Body Material
Steel
Finish
Stainless
Weight
42.25 lb
Includes
Sink template, strainer basket
Color
Silver
No. of Bowls
One

Description

  • •Stainless finish coordinates with today's popular kitchen appliances and accessories
  • •Single bowl
  • •Features soundshield(tm), assuring exceptional noise reduction and quiet dependability
  • •Strainer basket included for added convenience in the sink
  • •Sink template included
  • •Covered under Moen's Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.