1800 Series 33x19x10 Stainless Steel Undermount Double Bowl Sink

  • Mfr # GS182040BUX

  • Zoro # G710331736


product price:  $903.83
/ea
Free Shipping & Returns

Key Features

Overall Length
36.1 in
Mounting Type
Undermount
Body Material
Steel
Finish
Stainless
Overall Width
22.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS182040BUX
Zoro #
G710331736
UPC #
26508368268
Country of Origin
Malaysia

Dimensions

Overall Length
36.1 in
Overall Width
22.1 in
Bowl Depth
13.8 in

Details

Mounting Type
Undermount
Body Material
Steel
Finish
Stainless
No. of Bowls
Two
Includes
Sink template, strainer basket
Weight
48 lb
Color
Silver

Description

  • •Stainless finish coordinates with today's popular kitchen appliances and accessories
  • •Double bowl
  • •Features soundshield(tm), assuring exceptional noise reduction and quiet dependability
  • •Strainer basket included for added convenience in the sink
  • •Sink template included
  • •Covered under Moen's Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.