1800 Series 33x22 stainless steel 18 gauge single bowl dual mount sink

  • Mfr # GS181012BUX

  • Zoro # G816209922


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Finish
Stainless
Overall Width
33 in
Bowl Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS181012BUX
Zoro #
G816209922
UPC #
26508365908
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
33 in
Bowl Depth
9 in

Details

Finish
Stainless

Description

  • Workstation sinks maximize prep space and increase workflow in the kitchen
  • Sink and accessories ease tasks in the kitchen, providing an improved experience
  • Complete tasks directly over the sink, the built-in ledge slides accessories to make prepping food and cleaning up more manageable
  • Perfect for any size kitchen, including small spaces without a lot of counter space, as the sink can help extend prep areas
  • Strong 18-gauge stainless steel features a wear-resistant brushed finish, which is a solid base for a wide array of tasks, and a 0 mm corner radius for modern appeal
  • Features sound shield, assuring exceptional noise reduction and quiet dependability
  • Sleek design creates a seamless transition from the counter to the sink for a clean, modern look and allows users to easily wipe water and crumbs into the sink with no exposed mounting deck to trap debris
  • Includes cutting board, flexible drying rack, colander, bottom sink grid, and drain
  • Sink can be installed using either the drop-in or undermount installation method

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.