1800 Series 33x22 Stainless Steel Undermount Single Bowl Sink

  • Mfr # GS181050BUX

  • Zoro # G310331747


product price: $954.04
/ea
Free Shipping & Returns

Key Features

Overall Length
36.1 in
Mounting Type
Undermount
Body Material
Steel
Finish
Stainless
Overall Width
24.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS181050BUX
Zoro #
G310331747
UPC #
26508365878
Country of Origin
Malaysia

Dimensions

Overall Length
36.1 in
Overall Width
24.9 in
Bowl Depth
12.8 in

Details

Mounting Type
Undermount
Body Material
Steel
Finish
Stainless
Weight
44 lb
No. of Bowls
One
Color
Silver

Description

  • •Stainless finish coordinates with today's popular kitchen appliances and accessories
  • •Single bowl
  • •Features soundshield(tm), assuring exceptional noise reduction and quiet dependability
  • •Covered under Moen's limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.