Zoro Homepage

1800 Series Stainless Steel Undermount Double Bowl Sink

  • Mfr # GS18259B

  • Zoro # G310331754


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33.6 in
Mounting Type
Undermount
Body Material
Steel
Finish
Stainless
Overall Width
20.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS18259B
Zoro #
G310331754
UPC #
26508376454
Country of Origin
Thailand

Dimensions

Overall Length
33.6 in
Overall Width
20.6 in
Bowl Depth
11.4 in

Details

Mounting Type
Undermount
Body Material
Steel
Finish
Stainless
No. of Bowls
Two
Color
Silver
Includes
Sink template
Weight
20.35 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.