
1800 Series Stainless Steel Undermount Double Bowl Sink
Mfr # GS18260B
Zoro # G810331742
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Mounting Type
Undermount
Overall Length
33.4 in
Overall Width
20.7 in
No. of Bowls
Two
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS18260B
Zoro #
G810331742
UPC #
26508376461
Country of Origin
Thailand
Dimensions
Overall Length
33.4 in
Overall Width
20.7 in
Bowl Depth
7.9 in
Details
Body Material
Steel
Mounting Type
Undermount
No. of Bowls
Two
Finish
Stainless
Color
Silver
Weight
16.95 lb
Includes
Sink template
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.