Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18.11 In. Luxe Chef Service Kit

  • Mfr # 215810

  • Zoro # G114596915


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Width
5.12 in
Color - Drains
Satin Stainless
Length
18.11 in
Height
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215810
Zoro #
G114596915
UPC #
26508380390
Country of Origin
China

Dimensions

Width
5.12 in
Length
18.11 in
Height
3.54 in

Details

Color - Drains
Satin Stainless

Description

  • • satin stainless finish
  • • Manufactured in China
  • • Genuine Moen Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.