Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18.2 In. Luxe Chef Service Kit

  • Mfr # 215811

  • Zoro # G914596931


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Height
3.7 in
Width
5.7 in
Color - Drains
Acrylic
Length
18.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215811
Zoro #
G914596931
UPC #
26508380406
Country of Origin
China

Dimensions

Height
3.7 in
Width
5.7 in
Length
18.2 in

Details

Color - Drains
Acrylic

Description

  • • acrylic finish delivers a classic, crystal clear look that will compliment any decor
  • • Manufactured in China
  • • Genuine Moen Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.