Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 x 19 Porcelain Drop-In Single Bowl Bathroom Sink

  • Mfr # BGCW13OD1919

  • Zoro # G710331743


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Body Material
Porcelain
Mounting Type
Drop-In
Overall Length
20.7 in
Overall Width
19.6 in
Bowl Depth
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGCW13OD1919
Zoro #
G710331743
UPC #
26508358368
Country of Origin
China

Dimensions

Overall Length
20.7 in
Overall Width
19.6 in
Bowl Depth
10.2 in

Details

Body Material
Porcelain
Mounting Type
Drop-In
Weight
21.75 lb
Application
Bathroom
No. of Bowls
One

Description

  • •Single bowl
  • •Covered under Moen's 5 year limited warranty
  • •Three hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.