Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19.25 x 16.25 Porcelain Undermount Single Bowl Bathroom Sink

  • Mfr # BGCW10OU1619

  • Zoro # G810331469


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Body Material
Porcelain
Mounting Type
Undermount
Overall Length
20.87 in
Overall Width
18.19 in
Bowl Depth
9.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGCW10OU1619
Zoro #
G810331469
UPC #
26508358337
Country of Origin
China

Dimensions

Overall Length
20.87 in
Overall Width
18.19 in
Bowl Depth
9.45 in

Details

Body Material
Porcelain
Mounting Type
Undermount
Weight
26.4 lb
Application
Bathroom
No. of Bowls
One

Description

  • •Single bowl
  • •Covered under Moen's 5 year limited warranty
  • •No hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.