
1F 3-1/2" Spray Head EcoPref Showerhead Oil Rubbed Bronze
Mfr # 6303EPORB
Zoro # G700916790
product price: $77.79
/ea
Free Shipping & Returns
Key Features
Length
4.5 in
Width
3.75 in
Height
3.0 in
Weight
0.8 lb
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6303EPORB
Zoro #
G700916790
UPC #
26508208700
Country of Origin
China
Dimensions
Length
4.5 in
Width
3.75 in
Height
3.0 in
Details
Weight
0.8 lb
Finish
Oil Rubbed Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.