
1F Rainshower 2.0Gpm Bl
Mfr # S176EPBL
Zoro # G512378533
product price: $304.91
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM
Finish
Matte Black
Width
9.45 in
Depth
4.17 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S176EPBL
Zoro #
G512378533
UPC #
26508279342
Country of Origin
United States
Dimensions
Width
9.45 in
Depth
4.17 in
Length
10.24 in
Details
Flow Rate
1.75 GPM
Finish
Matte Black
Standards
Watersense Listed
Description
- •matte black finish is the perfect complement to modern spaces
- •6-3/4" diameter spray head rainshower for exceptional water coverage
- •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- •one-function full rainshower
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime warranty
- •limited lifetime
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.