Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1F Rainshower Bl

  • Mfr # S6365BL

  • Zoro # G912377570


product price: $304.91
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 GPM
Finish
Matte Black
Width
9.4 in
Depth
4.1 in
Length
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6365BL
Zoro #
G912377570
UPC #
26508289501
Country of Origin
United States

Dimensions

Width
9.4 in
Depth
4.1 in
Length
10.4 in

Details

Flow Rate
2.5 GPM
Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces
  • •6" diameter spray head rainshower for exceptional water coverage
  • •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • •one-function full spray
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.