Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1F Rainshr BG

  • Mfr # S6365BG

  • Zoro # G812415211


product price: $306.30
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 GPM
Finish
Brushed Gold
Width
9.5 in
Depth
4.1 in
Length
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S6365BG
Zoro #
G812415211
UPC #
26508285305
Country of Origin
United States

Dimensions

Width
9.5 in
Depth
4.1 in
Length
10.4 in

Details

Flow Rate
2.5 GPM
Finish
Brushed Gold

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •6" diameter spray head rainshower for exceptional water coverage
  • •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • •one-function full spray
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.