
1F Rainshr Ep Bg
Mfr # S6365EPBG
Zoro # G412415192
product price: $306.30
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM
Finish
Brushed Gold
Width
9.53 in
Depth
4.09 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6365EPBG
Zoro #
G412415192
UPC #
26508285312
Country of Origin
United States
Dimensions
Width
9.53 in
Depth
4.09 in
Length
10.31 in
Details
Flow Rate
1.75 GPM
Finish
Brushed Gold
Standards
Watersense Listed
Description
- •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- •one-function full spray
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime warranty
- •limited lifetime
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.