Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1F Showerhead 1.75 Gpm Chr

  • Mfr # 6325EP

  • Zoro # G512373231


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Length
4.62 in
Width
4.62 in
Finish
Chrome
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
Depth
3.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6325EP
Zoro #
G512373231
UPC #
26508230121
Country of Origin
China

Dimensions

Length
4.62 in
Width
4.62 in
Depth
3.62 in

Details

Finish
Chrome
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •4-1/16" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •one-function full spray
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.