Zoro Homepage

1F Traditional Shower Head 2.5 Gpm Orb

  • Mfr # 6371ORB

  • Zoro # G712373062


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Length
4.7 in
Width
4.6 in
Finish
Oil Rubbed Bronze
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.
Depth
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6371ORB
Zoro #
G712373062
UPC #
26508266670
Country of Origin
China

Dimensions

Length
4.7 in
Width
4.6 in
Depth
3.9 in

Details

Finish
Oil Rubbed Bronze
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •4" diameter spray head
  • •one-function full spray
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.