Zoro Homepage

1F Tranditional Shower Head, Bl

  • Mfr # 6371BL

  • Zoro # G908437011


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Length
4.8 in
Width
4.65 in
Height
3.86 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6371BL
Zoro #
G908437011
UPC #
26508342299
Country of Origin
China

Dimensions

Length
4.8 in
Width
4.65 in
Height
3.86 in

Details

Finish
Matte Black

Description

matte black finish is the perfect complement to modern spaces


  • •4" diameter spray head
  • •one-function full spray
  • •limited lifetime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.