Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Gauge Stainless Double Equal Udrmt

  • Mfr # G20214

  • Zoro # G708443168


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37.5 in
Overall Height
8.5 in
Finish
Satin Stainless
Commercial / Residential
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20214
Zoro #
G708443168
UPC #
26508240694
Country of Origin
United States

Dimensions

Overall Length
37.5 in
Overall Width
24 in
Overall Height
8.5 in

Details

Finish
Satin Stainless
Commercial / Residential
Residential

Description

stainless finish coordinates with today's popular kitchen appliances and accessories


  • •double bowl
  • •features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • •sink template included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.