This item is Discontinued.

Moen 20" X 20" Steel 20 Gauge Single Bowl Drop In Sink Stainless GS201673

20" X 20" Steel 20 Gauge Single Bowl Drop In Sink Stainless (Discontinued)

  • Mfr # GS201673
  • Zoro # G201235574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS201673
Zoro #
G201235574
UPC #
26508308349
Country of Origin
United States

Dimensions

Overall Length
21.813 in
Overall Width
11.938 in
Overall Height
25.625 in

Details

Finish
Brushed/Satin Stainless
Weight
10.0 lb

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.