Zoro Homepage

2000 Series 32x18 Stainless Steel Undermount Double Bowl Sink

  • Mfr # GS20265B

  • Zoro # G510331745


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33.94 in
Mounting Type
Undermount
Body Material
Steel
Finish
Stainless
Overall Width
19.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS20265B
Zoro #
G510331745
UPC #
26508376515
Country of Origin
Thailand

Dimensions

Overall Length
33.94 in
Overall Width
19.81 in
Bowl Depth
7.75 in

Details

Mounting Type
Undermount
Body Material
Steel
Finish
Stainless
Includes
Sink template
No. of Bowls
Two
Color
Silver
Weight
14.15 lb

Description

  • •Stainless finish coordinates with today's popular kitchen appliances and accessories
  • •Double bowl
  • •Features soundshield(tm), assuring exceptional noise reduction and quiet dependability
  • •Sink template included
  • •Covered under Moen's limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.