Zoro Homepage

20.09 in. Bronzed gold towel bar

  • Mfr # Y0718BZG

  • Zoro # G315629290


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Bar Length
20.09 in
Width
4.6 in
Height
2.54 in
Color
Gold
Finish
Bronzed Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y0718BZG
Zoro #
G315629290
UPC #
26508379301
Country of Origin
Thailand

Dimensions

Bar Length
20.09 in
Width
4.6 in
Height
2.54 in

Details

Color
Gold
Finish
Bronzed Gold

Description

  • bronzed gold
  • limited lifetime warranty
  • Moen is dedicated to designing and delivering beautiful products that last a lifetime - all over the world

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.