Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20.4 in. Brushed Nickel M-Core 4-Series Tub/Shower

  • Mfr # UTS444303EPBN

  • Zoro # G715694287


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Color
Nickel
Length
20.4 in
Flow (GPM)
1.75 GPM
Standards
Watersense Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS444303EPBN
Zoro #
G715694287
UPC #
26508349090
Country of Origin
United States

Dimensions

Length
20.4 in
Depth (In.)
4 in
Width (In.)
14.9 in

Details

Finish
Brushed Nickel
Color
Nickel
Flow (GPM)
1.75 GPM
Standards
Watersense Listed

Description

  • brushed nickel finish brings the warm look of stainless to your bath
  • lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • generously sized 10" diameter this eco performance showerhead conserves water without sacrificing performance
  • one-function full spray
  • 9"
  • diverter
  • limited lifetime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.