Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20.7 in. Matte black one-handle high arc bathroom faucet

  • Mfr # 84140BL

  • Zoro # G215621578


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
9.5 in
Length
20.7 in
Finish
Matte Black
Flow Rate
1.2 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84140BL
Zoro #
G215621578
UPC #
26508382363
Country of Origin
Unknown

Dimensions

Width
9.5 in
Length
20.7 in
Depth
3.2 in

Details

Color
Black
Finish
Matte Black
Flow Rate
1.2 GPM
Standards
Watersense Listed;Lead Law Compliant

Description

  • matte black finish is the perfect complement to modern spaces
  • rotating spout
  • one-handle lever handle makes it easy to adjust the water
  • single hole mount creates a cleaner look against custom countertops
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • deckplate included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.