Zoro Homepage

20.8 in. Matte Black One-Handle Low Arc Bathroom Faucet

  • Mfr # 400511BL

  • Zoro # G715621610


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
9.4 in
Length
20.8 in
Finish
Matte Black
Flow Rate
1.0 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400511BL
Zoro #
G715621610
UPC #
810475007905
Country of Origin
Unknown

Dimensions

Width
9.4 in
Length
20.8 in
Depth
3.1 in

Details

Color
Black
Finish
Matte Black
Flow Rate
1.0 GPM
Standards
Watersense Listed;Lead Law Compliant

Description

  • matte black finish is the perfect complement to modern spaces
  • one-handle
  • 4" centerset design allows for easy installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • 10 year limited warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • includes red and blue markings
  • deckplate included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.