Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen 22" L, Adjustable Tub and Shower Chair Glacier, Glacier White DN8060

22" L, Adjustable Tub and Shower Chair Glacier, Glacier White (Discontinued)

  • Mfr # DN8060
  • Zoro # G0167808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN8060
Zoro #
G0167808
UPC #
034584007766
Country of Origin
China

Dimensions

Length
22"
Height
19-1/4"

Details

Finish
Glacier White
Standards
ADA Compliant
Mounting Type
Wall
Item
Adjustable Tub and Shower Chair Glacier
Includes
Template and Mounting Hardware
Features
Corrosion Resistance

Description

Adjustable Tub and Shower Chair Glacier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.