Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22.7 in. Chrome pivoting paper holder towel bar towel ring

  • Mfr # Y0733CH

  • Zoro # G915629317


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Bar Length
22.7 in
Color
Chrome
Finish
Chrome
Height
4.2 in
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y0733CH
Zoro #
G915629317
UPC #
26508387436
Country of Origin
Thailand

Dimensions

Bar Length
22.7 in
Height
4.2 in
Width
5.5 in

Details

Color
Chrome
Finish
Chrome

Description

  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • pivoting paper holder
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.