Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22in Vanity Shelf in Chrome

  • Mfr # BBB44CH

  • Zoro # G110399251


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Application
Bathroom
Color
Silver
Overall Height
6 in.
Overall Length
22 in.
Overall Width
10 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBB44CH
Zoro #
G110399251
UPC #
34584034885
Country of Origin
United States

Dimensions

Overall Height
6 in.
Overall Length
22 in.
Overall Width
10 in.

Details

Application
Bathroom
Color
Silver
Finish
Chrome
Weight
8.85 lbs.

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Vanity shelf
  • •Manufactured in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.