Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22in Vanity Shelf in Matte Black

  • Mfr # BBB57BL

  • Zoro # G610399218


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Application
Bathroom
Color
Black
Overall Height
6 in.
Overall Length
22 in.
Overall Width
10 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBB57BL
Zoro #
G610399218
UPC #
34584034922
Country of Origin
United States

Dimensions

Overall Height
6 in.
Overall Length
22 in.
Overall Width
10 in.

Details

Application
Bathroom
Color
Black
Finish
Matte Black
Weight
14 lbs.

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Vanity shelf
  • •Manufactured in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.