Zoro Homepage

23 in. Matte black Posi-TempR tub/shower

  • Mfr # 82140BL

  • Zoro # G615694554


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Standards
Watersense Listed
Color
Black
Length
23 in
Depth (In.)
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82140BL
Zoro #
G615694554
UPC #
26508383193
Country of Origin
United States

Dimensions

Length
23 in
Depth (In.)
5.9 in
Width (In.)
9.5 in

Details

Finish
Matte Black
Standards
Watersense Listed
Color
Black
Flow (GPM)
1.75 GPM

Description

  • matte black finish is the perfect complement to modern spaces
  • lever handle makes it easy to adjust the water
  • install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 7" diameter spray head showerhead with handshower
  • combination spray for more variety
  • magnetix technology features an innovative magnetic docking system
  • 6 1/2" tub spout length
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.