23 in. Spot resist brushed nickel Posi-TempR tub/shower
Mfr # 82140SRN
Zoro # G715694690
product price:Â $305.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM
Finish
Spot Resist Brushed Nickel
Width
9.8 in
Depth
6.1 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82140SRN
Zoro #
G715694690
UPC #
26508383216
Country of Origin
United States
Dimensions
Width
9.8 in
Depth
6.1 in
Length
23 in
Details
Flow Rate
1.75 GPM
Finish
Spot Resist Brushed Nickel
Standards
Watersense Listed
Color
Nickel
Description
- Spot Resist brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- lever handle makes it easy to adjust the water
- install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- 7" diameter spray head showerhead with handshower
- combination spray for more variety
- magnetix technology features an innovative magnetic docking system
- 6 1/2" tub spout length
- complies with Americans with Disabilities Act (ADA) specifications
- meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- limited lifetime warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.