Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2/3 Tv Handle Bn

  • Mfr # 197597BN

  • Zoro # G408459957


product price: $89.45
/ea
Free Shipping & Returns

Key Features

Height
1 in
Overall Width
9.5 in
Commercial / Residential
Residential
Length (In.)
13.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197597BN
Zoro #
G408459957
UPC #
26508317549
Country of Origin
Unknown

Dimensions

Height
1 in
Overall Width
9.5 in
Length (In.)
13.3 in

Details

Finish
Brushed Nickel
Commercial / Residential
Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.