
23.5 X 18.25 Stainless Steel 18 Gauge Single Bowl Sink (Discontinued)
- Mfr # GS18190
- Zoro # G901727188
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS18190
Zoro #
G901727188
UPC #
26508306604
Country of Origin
United States
Dimensions
Width
23.8
Height
10.3
Length
30.5
Details
Finish
Satin Stainless
Weight
10
Collection
1800 Series
Description
This MOEN stainless steel single bowl sink is part of the 1800 Series. It has a satin stainless finish and is 18 gauge. It measures 23.5" x 18.25" and weighs 10 lbs. Its width is 23.8", height is 10.3", and length is 30.5".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.