
23.5 X 18.25 Stainless Steel 18 Gauge Single Bowl Sink (Discontinued)
- Mfr # GS18195B
- Zoro # G401234667
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS18195B
Zoro #
G401234667
UPC #
26508306673
Country of Origin
United States
Dimensions
Overall Length
30.7 in
Overall Width
24.0 in
Overall Height
6.8 in
Details
Finish
Satin Stainless
Weight
10.0 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.