Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23.63 x 14.75 Porcelain Undermount Single Bowl Bathroom Sink

  • Mfr # BGCW10RU1223

  • Zoro # G610331737


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Body Material
Porcelain
Mounting Type
Undermount
Overall Length
23.9 in
Overall Width
17.2 in
Bowl Depth
8.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGCW10RU1223
Zoro #
G610331737
UPC #
26508358344
Country of Origin
China

Dimensions

Overall Length
23.9 in
Overall Width
17.2 in
Bowl Depth
8.9 in

Details

Body Material
Porcelain
Mounting Type
Undermount
Weight
23.9 lb
Application
Bathroom
No. of Bowls
One

Description

  • •Single bowl
  • •Covered under Moen's 5 year limited warranty
  • •No hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.