This item is Discontinued.

Moen Cylindrical Arris 24" Grab Bar Brushed Nickel, 24" L, Stainless Steel, Brushed Nickel YG0824BN

Cylindrical Arris 24" Grab Bar Brushed Nickel, 24" L, Stainless Steel, Brushed Nickel (Discontinued)

  • Mfr # YG0824BN
  • Zoro # G0168693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG0824BN
Zoro #
G0168693
UPC #
034584022073
Country of Origin
China

Dimensions

Length
24"
Width
2-3/4"
Height
3-1/4"
Bar Length
24"

Details

Finish
Brushed Nickel
Type
Cylindrical
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Arris 24" Grab Bar Brushed Nickel
Features
Corrosion Resistant; Stainless Steel Construction For Added Durability

Description

Arris 24 In. Grab Bar Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.