Concealed Screw 24" Grab Bar Satin Stain, 24" L, Stainless Steel, Satin Stainless Steel

  • Mfr # R8924

  • Zoro # G0170145


product price:  $32.95
/ea

Key Features

Length
24"
Finish
Satin Stainless Steel
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R8924
Zoro #
G0170145
UPC #
034584176028
Country of Origin
China

Dimensions

Length
24"
Width
3"
Height
3-1/8"
Bar Length
24"

Details

Finish
Satin Stainless Steel
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/2"
Mounting Type
Wall
Weight Capacity
500 lb.
Item
Concealed Screw 24" Grab Bar Satin Stain
Features
The Secure Mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle, Stainless Steel Construction For Added Durability, Corrosion Resistant

Description

Concealed Screw 24 In. Grab Bar Satin Stain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.