Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical or Horizontal Bars Elite 24" Grab Bar Bright Chrome, 24" L, Stainless Steel, Bright Chrome

  • Mfr # LR8724D2CH

  • Zoro # G0171457


product price: $52.29
/ea

Key Features

Length
24"
Finish
Bright Chrome
Type
Vertical or Horizontal Bars
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR8724D2CH
Zoro #
G0171457
UPC #
034584005205
Country of Origin
China

Dimensions

Length
24"
Width
2.8"
Height
3.15"
Bar Length
24"

Details

Finish
Bright Chrome
Type
Vertical or Horizontal Bars
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Elite 24" Grab Bar Bright Chrome
Features
Corrosion Resistant; Chrome Finish is Highly Reflective For a Mirror Like Look that Works with Any Decorating Style

Description

Elite 24 In. Grab Bar Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.