Zoro Homepage

24.4 in. Chrome one-handle kitchen faucet

  • Mfr # 87702

  • Zoro # G215621943


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Flow Rate
1.5 GPM
Depth
3.7 in
Color/Finish
Chrome
Width
12.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87702
Zoro #
G215621943
UPC #
26508286845
Country of Origin
United States

Dimensions

Depth
3.7 in
Width
12.3 in
Length (In.)
24.4 in

Details

Finish
Chrome
Flow Rate
1.5 GPM
Color/Finish
Chrome
Standards
Lead Law Compliant

Description

  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • one-handle
  • lever handle makes it easy to adjust the water
  • includes side spray hose for convenient, flexible cleaning at the sink
  • aerated stream for everyday cleaning
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.