Zoro Homepage

24.5 in. Spot resist stainless one-handle high arc kitchen faucet

  • Mfr # 87702SRS

  • Zoro # G215621936


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Stainless
Flow Rate
1.5 GPM
Depth
3.8 in
Length (In.)
24.5 in
Standards
Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87702SRS
Zoro #
G215621936
UPC #
26508286630
Country of Origin
United States

Dimensions

Depth
3.8 in
Length (In.)
24.5 in
Width
12.3 in

Details

Finish
Spot Resist Stainless
Flow Rate
1.5 GPM
Standards
Lead Law Compliant
Color/Finish
Silver

Description

  • Spot Resist stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • one-handle
  • lever handle makes it easy to adjust the water
  • includes side spray hose for convenient, flexible cleaning at the sink
  • aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.