Zoro Homepage

24.5 in. Spot resist stainless one-handle high arc pulldown kitchen faucet

  • Mfr # 87114SRS

  • Zoro # G315621980


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Stainless
Flow Rate
1.5 GPM
Color/Finish
Silver
Length (In.)
24.5 in
Width
12.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87114SRS
Zoro #
G315621980
UPC #
26508303450
Country of Origin
United States

Dimensions

Length (In.)
24.5 in
Width
12.4 in
Depth
4 in

Details

Finish
Spot Resist Stainless
Flow Rate
1.5 GPM
Color/Finish
Silver
Standards
Lead Law Compliant

Description

  • Spot Resist stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
  • equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • one-handle
  • broad spray attachment; four-corner spray attachment; targeted spray attachment; powerful rinse for heavy-duty cleaning
  • soap dispenser included
  • standard design mounts on the sink or countertop
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.