Zoro Homepage

24.6 in. Polished Nickel M-Core 4-Series Shower Only

  • Mfr # UTS43102EPNL

  • Zoro # G615683534


product price: $1,406.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Standards
Watersense Listed
Length
24.6 in
Depth (In.)
3.9 in
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS43102EPNL
Zoro #
G615683534
UPC #
26508348901
Country of Origin
United States

Dimensions

Length
24.6 in
Depth (In.)
3.9 in
Width (In.)
12.2 in

Details

Finish
Polished Nickel
Standards
Watersense Listed
Color
Nickel
Flow (GPM)
1.75 GPM

Description

  • polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 4 series cartridge included
  • generously sized 9" diameter this eco performance showerhead conserves water without sacrificing performance
  • advanced, self-pressurizing Moen Immersion rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.