Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Concealed Screw Grab Bar in Matte Black

  • Mfr # R8724BL

  • Zoro # G610403090


product price: $34.35
/ea

Key Features

Length
28 in.
Finish
Matte Black
Standards
ADA Compliant
Color
Black
Width
3.2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8724BL
Zoro #
G610403090
UPC #
34584038647
Country of Origin
China

Dimensions

Length
28 in.
Width
3.2 in.
Depth
2.7 in.

Details

Finish
Matte Black
Standards
ADA Compliant
Color
Black
Application
Bathroom
Weight
1.55 lbs.

Description

  • •The securemount design allows for secure and lasting installation into any stud at any angle
  • •Matte black finish is the perfect complement to modern spaces
  • •Supports up to 500 lbs.
  • •Complies with American's with Disabilities Act (ADA) specifications
  • •24" bar length
  • •1.25" bar diameter
  • •Corrosion resistant
  • •Stainless steel construction for added durability
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.