Zoro Homepage

25.94 in. Bronzed gold towel bar

  • Mfr # Y0724BZG

  • Zoro # G315629030


product price: $63.25
/ea

Key Features

Color
Gold
Width
4.68 in
Finish
Bronzed Gold
Height
2.54 in
Bar Length
25.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y0724BZG
Zoro #
G315629030
UPC #
26508379318
Country of Origin
Thailand

Dimensions

Width
4.68 in
Height
2.54 in
Bar Length
25.94 in

Details

Color
Gold
Finish
Bronzed Gold

Description

  • bronzed gold
  • limited lifetime warranty
  • Moen is dedicated to designing and delivering beautiful products that last a lifetime - all over the world

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.