25"X22" Stainless Steel 18 Gauge Single Bowl Drop In Sink

  • Mfr # GS181953Q

  • Zoro # G001730002


product price:  $455.96
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless
Height
12.2
Length
31.6
Width
23.1
Weight
18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS181953Q
Zoro #
G001730002
UPC #
26508306659
Country of Origin
United States

Dimensions

Height
12.2
Length
31.6
Width
23.1

Details

Finish
Satin Stainless
Weight
18.3
Collection
1800 Series

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.