Zoro Homepage

26.6 in. Polished Nickel One-Handle Pulldown Kitchen Faucet

  • Mfr # 7770EWNL

  • Zoro # G615621956


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Flow Rate
1.5 GPM
Standards
Lead Law Compliant
Width
14.2 in
Length (In.)
26.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7770EWNL
Zoro #
G615621956
UPC #
26508387061
Country of Origin
United States

Dimensions

Width
14.2 in
Length (In.)
26.6 in
Depth
4 in

Details

Finish
Polished Nickel
Flow Rate
1.5 GPM
Standards
Lead Law Compliant
Color/Finish
Nickel

Description

  • featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
  • polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
  • equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • aerated stream for everyday cleaning; pause function lets you conveniently stop water flow from the spray head
  • complies with Americans with Disabilities Act (ADA) specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.